Shop All Hex Keys
Klein Tools
Torx(R) T-Handle Torx(R) Key, T25 Tip Size
Mfr # JTH6T25
Zoro # G3559915
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6T25
- Zoro # G3559915
- UPC # 092644337550
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | T25 |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Item | Torx Key |
Tether Capable | Tether Capable |
Measurement Type | Torx(R) |
Tether Style | Tether Capable |
Grip Style | Soft Touch |
Tether Ready | Yes |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | T-Shape |
Description
T25 TorxJourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 13mm (1LCN5)
- BIG HORN 1-1/2 Inch Polyethylene J-Roller (19595)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- BONDHUS Torx(R) Tamper Resistant Hex Key, TR10 Tip Size (33810)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH4E09)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH4E07)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- KLEIN TOOLS 10 Piece T-Shape Hex Key Set, JTH610E (JTH610E)
- KO-KEN T Handle 14mm Hex 340 x 220mm (157H-14)
- Klein Tools Hex Keys