Shop All Hex Keys
Klein Tools
Torx(R) T-Handle Torx(R) Key, T10 Tip Size
Mfr # JTH6T10
Zoro # G3559888
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Torx(R)
- Shape Torx(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6T10
- Zoro # G3559888
- UPC # 092644337529
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | T10 |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Tether Capable |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Grip Style | Soft Touch |
Number of Tips | 2 |
Tether Ready | Yes |
Description
This Klein Tools JTH6T10 Torx T-Handle Torx Key is the ideal tool for tightening and loosening screws that require a torx head. The t-handle design provides excellent torque control, making it easy to tighten or loosen any type of screw. The t10 tip size makes this hex key compatible with many different types of screws. With an arm length of 6", you can access hard to reach areas easily. You will be able to work faster and more efficiently with the Klein Tools Hex Key in your tool belt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" 3 Jaw Top Reversible Self Centering Plain Back Lathe Chuck (3900-3402)
- PROTO 1/4 in Drive Impact Socket 10 mm Size 12 pt Standard Depth, Black Oxide (J66510MP)
- INSIZE H Scriber (6990-300A)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size (JTH6M25)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH4E17)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- Klein Tools Hex Keys