Shop All Multi-Bit Screwdrivers
Klein Tools
Torx(R) Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5
Mfr # 32536
Zoro # G4966552
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 9 3/4 in
- Bit Style Torx(R)
- Measurement Type SAE
- Material Heat Treated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 32536
- Zoro # G4966552
- UPC # 092644325366
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 9 3/4 in |
Sizes Included | Torx: T6 + T7 + T8 + T10 + T15 + T20 + T25 + T27 |
Tip Size | #0, #1, #10, #12, #2, #3, #4, #6, #8, T10, T15, T20, T25 |
Description
Multi-Bit Screwdriver, Tip Size #0, #1, #10, #12, #2, #3, #4, #6, #8, T10, T15, T20, T25, Tip Style Torx, Quick Change, Plain, Bit Material Alloy Steel, Bit Storage None, Double End, Magnetized Tip No, Shank Material Alloy Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Digital Caliper 0-6" (150mm) (W80152)
- GUARDAIR Guardair 75LJ024AA, Long John W/ 24" Alum Ext & Alloy Nozzle (75LJ024AA)
- GRAY TOOLS 36" Tubular Handle For Strike-free Leverage Wrench (60036)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- KLEIN TOOLS 10-in-1 Multi-Bit Screwdriver/Nut Driver, 1/4 in, 5/16 in Drive Size 7 3/4 in L, 6-Piece (32477)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- HOME PLUS Double-Ended Screwdriver 1 pc (AC2014205)
- Klein Tools Multi-Bit Screwdrivers