Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Tote, Natural, Canvas, 0 Pockets
Mfr # 5156
Zoro # G3698012
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Canvas
- Features Double-Layer Canvas Bottom, Reinforced, Riveted Web Handles
- Height 15 in
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5156
- Zoro # G3698012
- UPC # 092644553462
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 15 in |
Overall Depth | 9 in |
Width | 19 in |
Length | 19 in |
Details
Item | Tool Tote |
Color | Natural |
Material | Canvas |
Features | Double-Layer Canvas Bottom, Reinforced, Riveted Web Handles |
Number of Pockets | 0 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Number of Pieces | 1 |
Closure Type | Open Top |
Primary Application | General Purpose |
Web Strap | No |
Number of Shoulder Straps | 0 |
Includes Laptop Pocket | No |
Shape | Rectangle |
Reinforced Bottom | No |
Drain Holes | No |
Description
Tool Tote, Bag Style Tool Tote, Material Canvas, Closure Type Open Top, Number of Bags 1, Overall Height 15 in, Overall Depth 9 in, Overall Width 19 in, Reinforced Bottom No, Color Tan, Shape Rectangle, Drain Holes No, Features Double-Layer Canvas Bottom, Reinforced, Riveted Web Handles, Includes Laptop Pocket No, Number of Handles 2, Number of Inside Pockets 0, Number of Outside Pockets 0, Number of Pockets 0, Number of Shoulder Straps 0, Primary Application General Purpose, Web Strap No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36" Bolt Cutter, 11/16", 7/16" Cutting Capacity (D091005)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- STANLEY 3/8" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 8" L, Chrome Finish (89-818)
- FACOM Open End Wrench, Black, 34mm x 12-5/32 in (FM-45.34)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (69408)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-22)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144B)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5139)
- WESTWARD Roll Up Tool Bag, Black, Polyester, 34 Pockets (32PJ47)
- Klein Tools Tool Bags, Backpacks & Totes