Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Tote, Brown, Leather, 0 Pockets
Mfr # 5115
Zoro # G6221144
original price:
$147.99
8% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Features Double-ply Bottom with Steel Studs, Reinforced Ends, Stitched and Riveted Construction
- Closure Type Open Top
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5115
- Zoro # G6221144
- UPC # 092644553158
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 7 in |
Length | 15 in |
Overall Depth | 6-1/2 in |
Width | 15 in |
Details
Item | Tool Tote |
Color | Brown |
Material | Leather |
Features | Double-ply Bottom with Steel Studs, Reinforced Ends, Stitched and Riveted Construction |
Closure Type | Open Top |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Number of Pockets | 0 |
Includes | Steel Studs |
Number of Pieces | 1 |
Primary Application | General Purpose |
Includes Laptop Pocket | No |
Web Strap | No |
Shape | Rectangle |
Drain Holes | No |
Reinforced Bottom | No |
Number of Shoulder Straps | 0 |
Description
This Klein Tools 5115 Tool Tote is the perfect bag for keeping your tools organised. The tool tote features reinforced ends, double-ply bottom with steel studs and stitched and riveted construction. With an open top closure, you can access your tools quickly and easily. The leather tote has a sturdy double-ply bottom with steel studs which prevents the tote from getting crushed under heavy loads. This brown tool bag has reinforced ends that keep it in shape even when empty. It also has stitched and riveted construction which ensures that it lasts long even with frequent use. If you are looking for a reliable tool bag that will help you carry all your tools around without any hassle, this Klein Tools 5115 Leather Tool Tote is the right choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/2" (64mm) (FCH0212-G)
- WILTON C-Clamp, 3", Steel, Extra Hvy Duty, 8750 lb. (103)
- KNIPEX 10 in Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250 SBA)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- KLEIN TOOLS Glove Bag, 19 x 8 x 2-3/4 in, Natural, #8 Canvas, 1 Pockets (5124-19)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- KLEIN TOOLS Tool Bag, Orange, Impact Resistant Polymers (54812MB)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- Klein Tools Tool Bags, Backpacks & Totes