Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Tote, Black, Polyester, 7 Pockets
Mfr # 58886
Zoro # G6225116
product price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Durable Molded Bottom With Drain Holes to Prevent Water Retention, Water Resistant to Avoid the Build-Up of Mold and Mildew
- Number of Pieces 1
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 58886
- Zoro # G6225116
- UPC # 092644588860
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15-1/2 in |
Overall Depth | 7-1/2 in |
Height | 10 in |
Length | 15-1/2 in |
Details
Item | Tool Tote |
Color | Black |
Material | Polyester |
Features | Durable Molded Bottom With Drain Holes to Prevent Water Retention, Water Resistant to Avoid the Build-Up of Mold and Mildew |
Number of Pieces | 1 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 7 |
Closure Type | Open Top |
Number of Pockets | 7 |
Includes Laptop Pocket | No |
Drain Holes | Yes |
Shape | Rectangle |
Web Strap | No |
Primary Application | General Purpose |
Number of Shoulder Straps | 0 |
Reinforced Bottom | No |
Description
Tool Tote, Bag Style Tool Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 7 1/2 in, Overall Width 15 1/2 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes Yes, Features Durable Molded Bottom With Drain Holes to Prevent Water Retention, Water Resistant to Avoid the Build-Up of Mold and Mildew, Includes Laptop Pocket No, Number of Handles 2, Number of Inside Pockets 0, Number of Outside Pockets 7, Number of Pockets 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011A1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/64 (47705)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6294)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104CLRFR)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #4 Canvas, Natural, #4 Canvas, 1 Pockets (5121-15)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5103S)
- KLEIN TOOLS Flame-Resistant Electrode Bag, Natural, Canvas, 1 Pockets (5471)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-16)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Ballistic Nylon, 0 Pockets (5139B)
- Klein Tools Tool Bags, Backpacks & Totes