Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Tote, Black, Polyester, 17 Pockets
Mfr # 58890
Zoro # G3628545
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Contoured, Durable Molded Bottom With Drain Holes to Prevent Water Retention, Heavy-Duty Chain Tape Thong, Padded, Slip Resistant Shoulder Strap for Hands-Free Mobility, Water-Resistant to Avoid the Build-Up of Mold and Mildew
- Width 15-1/2 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 58890
- Zoro # G3628545
- UPC # 092644588907
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 15-1/2 in |
Height | 10 in |
Length | 15-1/2 in |
Overall Depth | 7-1/2 in |
Description
Tool Tote, Bag Style Tool Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 7 1/2 in, Overall Width 15 1/2 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes Yes, Features Contoured, Durable Molded Bottom With Drain Holes to Prevent Water Retention, Heavy-Duty Chain Tape Thong, Padded, Slip Resistant Shoulder Strap for Hands-Free Mobility, Water-Resistant to Avoid the Build-Up of Mold and Mildew, Includes Laptop Pocket No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Extension 6" (CDTA9C)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (440G17)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- KLEIN TOOLS Flat Zippered Tool Bags, Yellow, Canvas, 0 Pockets (5539YEL)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- KLEIN TOOLS Case for Screwdriver Kit, Black, Nylon (33538)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 0 Pockets (5110-48)
- KLEIN TOOLS Bucket Bag, White, #1 Canvas, 1 Pockets (5104VT)
- BUCKET BOSS Gatemount 24 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 16 Pockets (60024)
- Klein Tools Tool Bags, Backpacks & Totes