Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Tote, Black, Polyester, 12 Pockets
Mfr # 58888
Zoro # G3185366
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester
- Features Contoured, Durable Molded Bottom With Drain Holes to Prevent Water Retention, Padded, Slip-Resistant Shoulder Strap for Hands-Free Mobility, Water-Resistant to Avoid the Buildup of Mold and Mildew, Zinc-Coated Rivets Resist Corrosion and Provide Reinforcement At the Seams
- Number of Pieces 1
- Overall Depth 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 58888
- Zoro # G3185366
- UPC # 092644588884
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 7-1/2 in |
Height | 10 in |
Width | 15-1/2 in |
Length | 15 1/2 in |
Details
Item | Tool Tote |
Color | Black |
Material | Polyester |
Features | Contoured, Durable Molded Bottom With Drain Holes to Prevent Water Retention, Padded, Slip-Resistant Shoulder Strap for Hands-Free Mobility, Water-Resistant to Avoid the Buildup of Mold and Mildew, Zinc-Coated Rivets Resist Corrosion and Provide Reinforcement At the Seams |
Number of Pieces | 1 |
Number of Inside Pockets | 5 |
Number of Outside Pockets | 7 |
Number of Pockets | 12 |
Closure Type | Open Top |
Number of Shoulder Straps | 1 |
Shape | Rectangle |
Primary Application | General Purpose |
Includes Laptop Pocket | No |
Drain Holes | Yes |
Web Strap | No |
Reinforced Bottom | No |
Description
Tool Tote, Bag Style Tool Tote, Material Polyester, Closure Type Open Top, Number of Bags 1, Overall Height 10 in, Overall Depth 7 1/2 in, Overall Width 15 1/2 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- IRWIN Marking Chalk Refill, Red, 8 Oz (64902)
- GREY PNEUMATIC SKT SET 1/4" DR 49 PC STD&DP FRACT&MET (GP9748)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- KLEIN TOOLS Bag/Tote, Canvas Bag with Connection Points, #4 Canvas (5416OCTO)
- KLEIN TOOLS Flat Zippered Tool Bags, Camouflage, 1680d Ballistic Material, 1 Pockets (55560)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- KLEIN TOOLS Tool Bag, Natural, No. 8 Canvas (5539LNAT)
- KLEIN TOOLS Bucket Tool Organizer, Black, Polyester, 45 Pockets (55448)
- KLEIN TOOLS Canvas Bucket with Closing Top, 17-Inch (5104CLR17)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 17 Pockets (5102-24SP)
- Klein Tools Tool Bags, Backpacks & Totes