Shop All Tool Lanyards & Tethering
Klein Tools
Tool Tether, 10-Pound Maximum Load
Mfr # TT1
Zoro # G6515638
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tool Belts
- Max. Working Load 10 lb (4.5 kg)
- Material Polypropylene
- Compatible with Product Type Tool Belts
- Stretched Length 60" (152.4 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # TT1
- Zoro # G6515638
- UPC # 092644460005
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Stretched Length | 60" (152.4 cm) |
Relaxed Length | 32" (81.3 cm) |
Details
For Use With | Tool Belts |
Item | Tether Tool,10 lb. Max |
Max. Working Load | 10 lb (4.5 kg) |
Material | Polypropylene |
Compatible with Product Type | Tool Belts |
Hook Material | Steel |
Hook Type | Carabiner |
Style_Name | Standard |
Description
The Klein Tools TT1 Tool Tether is a reliable tool belt accessory. With its maximum working capacity of 10 pounds and relaxed length of 32 inches, the tool tether can easily accommodate your tools. The stretched length of 60 inches allows you to keep your tools close at hand when working at height. It lets you relax knowing that the weight of your tools won't cause them to fall from their secure position. The Klein Tools TT1 Tool Tether is an essential piece for every worker's tool belt or pouch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #0 #0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS0)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- MILWAUKEE TOOL Driver Bit Set - 42PC (48-32-1554)
- KLEIN TOOLS Swivel Snap Hook (2012)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Padded Adjustable Shoulder Strap (58889)
- KLEIN TOOLS Magnetic Hanger (69190)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- GENERAL TOOLS Scribe Needlepoint5-5/16 (84)
- Klein Tools Tool Lanyards & Tethering