Shop All Tool Belts & Pouches
This Product is Discontinued
Klein Tools
Tool Suspenders, Suspenders, Blue, Polypropylene Webbing (Discontinued)
Mfr # 60223B
Zoro # G7506274
This Product is Discontinued
Key Features
- Material Polypropylene Webbing
- Tool Storage Type Included Tool Suspenders
- Color Blue
- Features Extra-Strong Belt Clips Have Alligator Teeth for Added Gripping Power
- Design Elastic Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60223B
- Zoro # G7506274
- UPC # 092644602238
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | Non-Adjustable |
Width | 2 in |
Size | Universal |
Details
Item | Suspenders |
Material | Polypropylene Webbing |
Tool Storage Type Included | Tool Suspenders |
Color | Blue |
Features | Extra-Strong Belt Clips Have Alligator Teeth for Added Gripping Power |
Design | Elastic Back |
Finish | Nickel-Plated (Clips and Slides) |
Elastic | Yes |
Pattern | Solid |
Description
Suspenders, Blue, Size Universal, Width 2 in, Polypropylene Webbing, Elastic Back Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.