Shop All Tool Belts & Pouches
Klein Tools
Tool Suspenders, Nylon-Web Suspenders, Polypropylene Webbing (Front), Elastic Webbing (Back)
Mfr # 60210B
Zoro # G1279595
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene Webbing (Front), Elastic Webbing (Back)
- Tool Storage Type Included Tool Suspenders
- Features Extra-Strong Belt Clips Have Alligator Teeth for Added Gripping Power
- Width 2" (Strap Width)
- Finish Nickel-Plated (Clips and Slides)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60210B
- Zoro # G1279595
- UPC # 092644602214
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2" (Strap Width) |
Length | Adjustable |
Size | Universal |
Details
Item | Nylon-Web Suspenders |
Material | Polypropylene Webbing (Front), Elastic Webbing (Back) |
Tool Storage Type Included | Tool Suspenders |
Features | Extra-Strong Belt Clips Have Alligator Teeth for Added Gripping Power |
Finish | Nickel-Plated (Clips and Slides) |
Description
If you are looking for a tool belt that will hold your tools securely, this Klein Tools 60210B Nylon-Web Suspenders is the one to get. The nylon webbing front provides extra strength and durability while the elastic back gives flexibility. This tool belt suspender has nickel-plated clips and slides which are rust resistant. It also has an adjustable length so you can choose how long or short you want it to be. The Klein Tools Nylon Web Suspenders is the right choice for holding your tools securely without adding too much weight to your overall load.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 5PK (48-00-5502)
- MILESCRAFT FeatherBoard Single Featherboard for Table Saw, Band Saw and Router Table Safety (1406)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- Klein Tools Tool Belts & Pouches