Shop All Tool Belts & Pouches
Klein Tools
Tool Suspenders, Leather Suspenders, Light Brown, Leather
Mfr # 5413
Zoro # G0588397
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Suspenders
- Color Light Brown
- Features Adjustable Loops At The End of All Three Straps To Permit Use on Any Width Klein Belt; Fully Adjustable Front and Back for Added Comfort; Durable Leather Redistributes Tool Belt Weight To Help Make All-Day Carrying Easier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5413
- Zoro # G0588397
- UPC # 092644602115
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Leather Suspenders |
Material | Leather |
Tool Storage Type Included | Tool Suspenders |
Color | Light Brown |
Features | Adjustable Loops At The End of All Three Straps To Permit Use on Any Width Klein Belt; Fully Adjustable Front and Back for Added Comfort; Durable Leather Redistributes Tool Belt Weight To Help Make All-Day Carrying Easier |
Description
Leather Suspenders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- OSG Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4724)
- TITAN Pistol Grip Needle Nose Plier/Crimper, 9" (11400)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417)
- KLEIN TOOLS Tool Holder Tension Straps (5890)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- KLEIN TOOLS Tool Apron, Nail/Screw and Tool, Pouch Apron, Leather, 10 Pockets (42242)
- KLEIN TOOLS Black Leather 2 Pockets, 5118R (5118R)
- OX TOOLS Dynamic Nylon Swivel Air Gun/Tool Holder (OX-P266501)
- Klein Tools Tool Belts & Pouches