Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Water-Repellent Bag with Belt Loops, 7.5 x 7 x 3.5-Inch
Mfr # 5179
Zoro # G0908586
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Water-Repellant Canvas Pouch Belt Loops
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Tether Capable
- Compatible with Product Type Tool Belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5179
- Zoro # G0908586
- UPC # 092644550645
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | Water-Repellant Canvas Pouch Belt Loops |
Tool Storage Type Included | Tool Pouch |
Features | Water-Repellant Canvas Pouch Belt Loops |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Water-Repellant Canvas Pouch Belt Loops, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- MITUTOYO Depth Gage, 2-1/2" Base L, 0.001" Res. (7217A)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (5459T)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- KLEIN TOOLS Black Leather 1 Pockets, 5111 (5111)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- KLEIN TOOLS Tool Pouch, PowerLine 8-Pocket Tool Pouch, Black, Nylon (5701)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- TOUGHBUILT Pouch, Gray, Polyester (TB-CT-33P-2BES)
- Klein Tools Tool Belts & Pouches