Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets
Mfr # 42241
Zoro # G3647865
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Brown
- Features Heavy Hammer-Loops on Both Sides for Convenient Use by Right- or Left-Handed Workers, Riveted and Stitched Leather Construction for Extra Durability
- Height (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 42241
- Zoro # G3647865
- UPC # 092644550935
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 11 3/4 in |
Width (In.) | 11 in |
Width | 3" |
Height | 11-3/4" |
Length | 11" |
Overall Height | 11 3/4 in |
Overall Width | 3 in |
Overall Depth | 11 in |
For Maximum Belt Width | 3 in |
Belt Width | 3 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 3 in, Closure Type Open Top, Color Brown, Compatible with Product Type Hammer, Nails, Screws, Features Heavy Hammer-Loops on Both Sides for Convenient Use by Right- or Left-Handed Workers, Riveted and Stitched Leather Construction for Extra Durability, For Maximum Belt Width 3 in, Material Leather, Number of Outside Pockets 6, Number of Pockets 6, Overall Depth 11 in, Overall Height 11 3/4 in, Overall Width 3 in, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/4" 57MM 1887 (C25029)
- WILLIAMS Williams Chain Nose Plier, Long Nose, 6-3/4" (PL-75C)
- SPECIALTY DIAMOND 240 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB240)
- WESTWARD Tube Cutter Wheel, 1/8-1 1/8 In (6KHD4)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202L)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5716 (5716)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- Klein Tools Tool Belts & Pouches