Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets
Mfr # 51A
Zoro # G4623972
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Canvas
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Inside Bottom is Reinforced with Leather and Ventilating Eyelet
- Number of Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 51A
- Zoro # G4623972
- UPC # 092644620010
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 9 in |
Width (In.) | 10 in |
Depth (In.) | 3 1/2 in |
Height | 10" |
Width | 3-1/2" |
Length | 9" |
Overall Height | 10 in |
Overall Width | 3 1/2 in |
Overall Depth | 9 in |
Belt Width | 3 in |
For Maximum Belt Width | 3 in |
Description
Tool Pouch, Attachment Type Snap Loop, Belt Width 3 in, Closure Type Open Top, Color Black, Compatible with Product Type Bolt, Nut, Features Inside Bottom is Reinforced with Leather and Ventilating Eyelet, For Maximum Belt Width 3 in, Includes Interior Pocket, Material Canvas, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 9 in, Overall Height 10 in, Overall Width 3 1/2 in, Style Tool Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15432 (15432)
- SUBURBAN V-Block, Steel, 6 x 6 x 4 (VB-466)
- CMT Tenon And Plug Cutter, 1-1/2" (529.381.31)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- KLEIN TOOLS Tool Apron, Nail/Screw and Tool, Pouch Apron, Leather, 10 Pockets (42242)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- KLEIN TOOLS Tool Suspenders, Leather Suspenders, Light Brown, Leather (5413)
- KLEIN TOOLS Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (5195)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 0 Pockets (5023)
- Klein Tools Tool Belts & Pouches