Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Scissors Holder Tunnel Loop Medium, 1 Pockets
Mfr # 5100M
Zoro # G0588677
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Pouch
- Features Scissors Holder Tunnel Loop Medium
- Number of Pockets 1
- Width Up to 2" (5.1 cm)
- For Use With Klein Scissor Snips or Shears
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5100M
- Zoro # G0588677
- UPC # 092644550904
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | Up to 2" (5.1 cm) |
Length | 2" (5.1 cm) |
Overall Width | 1" (2.5 cm) |
Overall Height | 8" (20.3 cm) |
Details
Item | Scissors Holder Tunnel Loop Medium |
Tool Storage Type Included | Tool Pouch |
Features | Scissors Holder Tunnel Loop Medium |
Number of Pockets | 1 |
For Use With | Klein Scissor Snips or Shears |
Belt Type | Tunnel |
Compatible with Product Type | Tool Belts |
Description
The Klein Tools 5100M Scissors Holder is a high-quality holder for your cutting tools. This leather holder features a lightweight design and fits a variety of shears. The tunnel loop fits belts up to 2 inches wide. It has riveted and stitched leather construction that ensures long life. The holder is designed to fit the Klein cutting tools. The Klein Tools 5100M Scissors Holder will keep your scissors safe from damage while keeping them at hand when you need them most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Drive Torque Adapter, SAE, Chrome (J5128)
- HOUGEN 9/16 in. RotaCut Hole Cutter (11120)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1108-150CAL)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415S)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- WESTWARD Tool Pouch, Tool Pouch, Tan, Leather, 10 Pockets (13T127)
- Klein Tools Tool Belts & Pouches