Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets
Mfr # 5107-9
Zoro # G0588686
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Pliers Holders - Open Bottom
- Number of Pockets 1
- For Use With 8" or 9" Long-nose or Diagonal-cutting Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5107-9
- Zoro # G0588686
- UPC # 092644550058
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 3.75" 9.5 cm) |
Size | 8-Inch, 9 -Inch Pliers |
Width | Up to 2" (5.1 cm) |
Overall Height | 11" (27.9 cm) |
Overall Width | 1.125" (2.9 cm) |
Details
Item | Pliers Holders - Open Bottom |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Pliers Holders - Open Bottom |
Number of Pockets | 1 |
For Use With | 8" or 9" Long-nose or Diagonal-cutting Pliers |
Belt Type | Slotted |
Compatible with Product Type | Tool Belts |
Description
Pliers Holders - Open Bottom, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Hackzall Blade-PVC 4" (49-00-5414)
- PROTO Drift Punch Set, Not Tether Capable (J96AS2)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417)
- KLEIN TOOLS Black Leather 1 Pockets, 5101 (5101)
- KLEIN TOOLS Aerial Apron (51829)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- Klein Tools Tool Belts & Pouches