Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets
Mfr # 5107-6
Zoro # G0910388
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Pliers Holders - Open Bottom
- Number of Pockets 1
- Size 6-Inch, 7 -Inch Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5107-6
- Zoro # G0910388
- UPC # 092644550041
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | 6-Inch, 7 -Inch Pliers |
Length | 3.5" (8.9 cm) |
Width | Up to 2" (5.1 cm) |
Overall Width | 1.125" (2.9 cm) |
Overall Height | 8.5" (21.6 cm) |
Details
Item | Pliers Holders - Open Bottom |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Pliers Holders - Open Bottom |
Number of Pockets | 1 |
Belt Type | Slotted |
For Use With | 6" or 7" Long-nose or Diagonal-cutting Pliers |
Compatible with Product Type | Tool Belts |
Description
This Klein Tools 5107-6 Leather Pliers Holder is the perfect solution for keeping your pliers on hand. Made of riveted leather construction to ensure long life. The slotted design allows it to fit belts up to 2" wide. It can hold 6" or 7" long nose or diagonal cutting pliers, allowing you to have them easily accessible when you need them most. You'll be happy with this Klein Tools 5107-6 Leather Pliers Holder that will keep your pliers handy at all times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Power Torx Bit, IP15 x 50mm, PK2 (74665)
- TEKTON 3/8 Inch Drive x 4.5 mm Long Hex Bit Socket (SHB13403)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 21/64 (44021)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704M)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather (5460)
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5705)
- KLEIN TOOLS Black Leather 2 Pockets, 5118R (5118R)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- Klein Tools Tool Belts & Pouches