Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton
Mfr # 5461T
Zoro # G0588920
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather, Cotton
- Tool Storage Type Included Tool Pouch
- Color natural
- Features Cotton Web Tunnel Loop; Holds Two Erection Wrenches; Riveted to Assure Long Life; Holds Erection Wrenches and Adjustable Head Construction Wrench (Mfr. No. 3239)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5461T
- Zoro # G0588920
- UPC # 092644550911
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 1" |
Length | 6" |
Height | 10" |
Details
Item | Erection Wrench Holder |
Material | Leather, Cotton |
Tool Storage Type Included | Tool Pouch |
Color | natural |
Features | Cotton Web Tunnel Loop; Holds Two Erection Wrenches; Riveted to Assure Long Life; Holds Erection Wrenches and Adjustable Head Construction Wrench (Mfr. No. 3239) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Erection Wrench Holder, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, ISO, D-Style Clamping (DSDNN124KC3)
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 2 Cut D (4THE1)
- DRILL AMERICA 9/16"-18 Carbon Steel Hex Rethreading Die (DWTHX91618)
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- KLEIN TOOLS Black Leather 1 Pockets, 5101 (5101)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick, Cotton/Polyester Webbing (5425XL)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 1 Pockets (5MZL8)
- Klein Tools Tool Belts & Pouches