Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Electrician Tool Pouch, 8 Pocket, Cordura(R) Nylon, 8 Pockets
Mfr # 5718
Zoro # G6516697
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cordura(R) Nylon
- Tool Storage Type Included Tool Pouch
- Features Stitched and Rivet-Reinforced for Extra Durability; Reinforced Bottom; Naturally Conforms to and Hugs the Body Making the Pouch more Comfortable for Everyday Use
- Number of Pockets 8
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5718
- Zoro # G6516697
- UPC # 092644551833
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 12" |
Length | 11" |
Width | 2-1/4" |
Details
Item | Electrician Tool Pouch,8 Pocket |
Material | Cordura(R) Nylon |
Tool Storage Type Included | Tool Pouch |
Features | Stitched and Rivet-Reinforced for Extra Durability; Reinforced Bottom; Naturally Conforms to and Hugs the Body Making the Pouch more Comfortable for Everyday Use |
Number of Pockets | 8 |
Number of Pieces | 1 |
Compatible with Product Type | Tool Belts |
Description
Electrician Tool Pouch,8 Pocket, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Straight Shank #33 Jacobs Taper Chuck Arbor (DEWA4033)
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- TEMPO COMMUNICATIONS Optical Fiber Cleaver (FCL200)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207M)
- KLEIN TOOLS Black Leather 10 Pockets, 5190 (5190)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Piping Tool Pouch with Belt Clip, Black/Gray/Orange (55912)
- OX TOOLS Belt, Pro 3" Tool Belt, Oil-Tanned Leather, Size Small/Medium, Leather (OX-P263301)
- Klein Tools Tool Belts & Pouches