Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, Bull-Pin Holder, Leather
Mfr # 5417
Zoro # G0588869
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Holder for Klein and all Standard Bull Pins; Riveted to Assure Long Life
- Tether Capable Tether Capable
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5417
- Zoro # G0588869
- UPC # 092644550805
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Height | 11" |
Length | 3-1/4" |
Details
Item | Bull-Pin Holder |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Holder for Klein and all Standard Bull Pins; Riveted to Assure Long Life |
Tether Capable | Tether Capable |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
Bull-Pin Holder, Compatible with Product Type Tool Belts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 3/8" Long Bit, Chrome Finish Socket (D006462)
- DEWALT Utility Blade, 2-Point, 2-1/2 in. W, PK5 (DWHT11131)
- DEWALT 5/8" x 8"x 13-1/2" High Impact 4 Cutter SDS Max (DW5806)
- RUKO Arbor Holder, A 2 (106202)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- KLEIN TOOLS Tool Pouch, Modbox, 8-Pocket (55832MB)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- Klein Tools Tool Belts & Pouches