Shop All Tool Belts & Pouches
Klein Tools
Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets
Mfr # 5125L
Zoro # G0588896
product price: $60.09
/ea
$60.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Features Stitched and Riveted Leather Construction for Long Life; Compact and Portable; Slotted-Leather Tape Thong Allows for Easy Removal of 1" ID Tape Rolls; Fits Belts up to 2-1/4" Wide
- Tether Capable Tether Capable
- Height 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5125L
- Zoro # G0588896
- UPC # 092644551031
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 8-1/2" |
Width | 2-1/4" |
Length | 7-1/2" |
Details
Item | 5-Pocket Tool Pouch - Leather |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Features | Stitched and Riveted Leather Construction for Long Life; Compact and Portable; Slotted-Leather Tape Thong Allows for Easy Removal of 1" ID Tape Rolls; Fits Belts up to 2-1/4" Wide |
Tether Capable | Tether Capable |
Number of Pockets | 5 |
Number of Pieces | 1 |
Application | General-Purpose |
Tether Style | Tether Capable |
Compatible with Product Type | Tool Belts |
Description
The Klein Tools 5125L Leather Tool Pouch is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With a leather construction, this tool pouch has five pockets and a width of 2-1/4". It also has a length of 7-1/2" and an height of 8-1/2". This general purpose tool pouch is compatible with other products in the line. The Klein Tools 5125L Leather Tool Pouch is the perfect companion for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- RUBBERMAID COMMERCIAL Rubber Tool Grip (GRFG9T73M5BLA)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- KLEIN TOOLS Replacement Bit, Schrader® Valve & Core Remover (32784)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Leather, 1 Pockets (5416L)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Brown, Leather, 1 Pockets (5146)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-6)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- Klein Tools Tool Belts & Pouches