Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Kit Case, Black, polypropylene
Mfr # 33536
Zoro # G0908717
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material polypropylene
- Features Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 33536
- Zoro # G0908717
- UPC # 092644335365
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Kit Case |
Color | Black |
Material | polypropylene |
Features | Tool Case |
Description
Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T50H Tamper Resistant 160mm 3/8 Sq. Drive (3025.160-T50H)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx3/8 (CF001)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Canvas Tote, 17 in, Natural, Canvas, 0 Pockets (5155)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-14)
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-18)
- Klein Tools Tool Bags, Backpacks & Totes