Shop All General Hand Tool Kits
Klein Tools
Tool Kit, 6-Piece
Mfr # 80006
Zoro # G0679786
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Electrical
- Number of Pieces 4
- Includes Utility Belt
- Tool Storage Type Included Pouch
- Sub-Category Electricians Tool Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 80006
- Zoro # G0679786
- UPC # 092644800061
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Tool Storage Depth | 6 1/2 in |
Tool Storage Width | 2 in |
Tool Storage Height | 8 1/2 in |
Drive Size1 | Sockets Not Included |
Description
Electricians Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 4, Pliers Included (1) Diagonal-Cutting Pliers, Screwdrivers, Keys, and Bits Included (1) Phillips Screwdriver, (1) Specialty Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included (1) Wire Stripper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK T-Handle (11057)
- L.H. DOTTIE L.H. Dottie 6'' Utility Drywall Saw (UT6)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 5/64" Drill Bit (48-89-2202)
- KLEIN TOOLS Apprentice Tool Kit, 6-Piece (92906)
- KLEIN TOOLS Tool Kit, 14-Piece (80014)
- KLEIN TOOLS 28 pc Tool Kit, Includes Pliers, Screwdrivers, Keys, Wrenches, and a Bag (80028)
- KLEIN TOOLS Tool Kit, 12-Piece (92003)
- KLEIN TOOLS Master Electrician's Torque Wrench Set, 25-Piece (57060)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- Klein Tools Hand Tool Kits