Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Tan, Leather
Mfr # 5415L
Zoro # G0258842
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Tan
- Features Equipped with a Double-Tongue Buckle, Embossed with a Basket-Weave Pattern for Added Style
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5415L
- Zoro # G0258842
- UPC # 092644552519
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 51" |
Waist Size | 40 in to 48 in |
Width | 2 in |
Size | L |
Overall Length | 51 in |
Overall Width | 2 in |
Minimum Waist Size | 40 in |
Belt Width | 2 in |
Maximum Waist Size | 48 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Tan |
Features | Equipped with a Double-Tongue Buckle, Embossed with a Basket-Weave Pattern for Added Style |
SAE or Metric | SAE |
Measurement Type | SAE |
Belt Type | Heavy Duty Embossed Tool Belt |
Includes | Double Tongue Buckle for Longer Life |
Type | Large |
Closure Type | Buckle |
Pattern | Embossed |
Primary Application | Ironworker |
Belt Color | Tan |
Padded | No |
Description
Tool Belt, Belt Width 2 in, Closure Type Buckle, Tan, Material Leather, Maximum Waist Size 48 in, Minimum Waist Size 40 in, Overall Length 51 in, Overall Width 2 in, Padded No, Pattern Embossed, Primary Application Ironworker, Waist Size 40 in to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- OSG Screw Machine Drill Bit, #56 Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511811)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360961)
- WARNER 1-1/4 in. Flexible Putty Knife (182)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- KLEIN TOOLS Black Leather Tool Pouch, 8 Pockets (5162T)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, L, 26 Pockets, 55428 (55428)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-6)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- KLEIN TOOLS Tool Apron, Orange vinyl 8 Pockets, Orange, vinyl, 8 Pockets (51828)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- Klein Tools Tool Belts & Pouches