Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Nylon
Mfr # 5704L
Zoro # G7622657
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features 5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5704L
- Zoro # G7622657
- UPC # 092644551635
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Size | L |
Width | 2 in |
Waist Size | 36 in to 40 in |
Height | 40" |
Overall Width | 2 in |
Overall Length | 50 in |
Belt Width | 2 in |
Maximum Waist Size | 40 in |
Minimum Waist Size | 36 in |
Details
Item | Tool Belt |
Material | Nylon |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | 5 in Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle |
SAE or Metric | SAE |
Measurement Type | SAE |
Belt Type | Padded and Webbed |
Type | Large |
Closure Type | Buckle |
Pattern | Webbed |
Padded | Yes |
Series | PowerLine |
Belt Color | Black |
Primary Application | General Purpose |
Description
Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Nylon, Maximum Waist Size 40 in, Minimum Waist Size 36 in, Overall Length 50 in, Overall Width 2 in, Padded Yes, Pattern Webbed, Primary Application General Purpose, Series PowerLine, Waist Size 36 in to 40 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6V)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (T50X)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (ZNMT3SX-ACP200)
- BON TOOL Bon 87-103 Grouting Sponge, Bulk (450/Pkg) (87-103)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- KLEIN TOOLS Black Leather 3 Pockets, 5145 (5145)
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- Klein Tools Tool Belts & Pouches