Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Nylon, 11 Pockets
Mfr # 5709XL
Zoro # G5619415
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Padded Tool Belt Fits Comfortably for All-Day Use, Various Pocket Sizes Increase Tool Accessibility When Working
- Number of Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5709XL
- Zoro # G5619415
- UPC # 092644551710
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Height | 12 in |
Size | Xl |
Length | 24" |
Waist Size | 40 in to 44 in |
Width | 11 in |
Overall Width | 2 in |
Overall Length | 54 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 44 in |
Belt Width | 2 in |
Description
Tool Pouch and Belt Set, X-Large, Width 11 In., Height 12 In., Waist Size 40 to 44 In., Number of Pockets 11, Cordura(R) Nylon Material, Color Black, Belt Type Padded and Webbed, 2 In. Wide, Features Belt has 5 In. Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle, Includes Mfr. Model No. 5701: 8-Pocket 11 x 12 In. Tool Pouch, 5703: 3-Pocket 11 x 12 In. Utility Pouch, 5706: Hammer Holder 4-1/8 x 5 In., 5704 X-Large Padded Tool Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 3/8 in.4 Flutes, Bright (284-000180)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- WIHA Insulated Tool Set, 14 Pieces, 1000VAC Max (32895)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 27 Pockets, 5710XL (5710XL)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5700 (5700)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- ZIPPO Leather Hammer Holder (209608)
- Klein Tools Tool Belts & Pouches