Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Nylon, 11 Pockets
Mfr # 5709M
Zoro # G5703485
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Tool Storage Type Included Tool Belt
- Color Black
- Features Padded Tool Belt Fits Comfortably for All-Day Use, Various Pocket Sizes Increase Tool Accessibility When Working
- Belt Type Tool Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5709M
- Zoro # G5703485
- UPC # 092644551697
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 32 in to 36 in |
Width | 11 in |
Size | M |
Length | 21" |
Height | 12 in |
Overall Width | 2 in |
Overall Length | 46 in |
Belt Width | 2 in |
Maximum Waist Size | 36 in |
Minimum Waist Size | 32 in |
Description
Tool Pouch and Belt Set, Medium, Width 11 In., Height 12 In., Waist Size 32 to 36 In., Number of Pockets 11, Cordura(R) Nylon Material, Color Black, Belt Type Padded and Webbed, 2 In. Wide, Features Belt has 5 In. Cushioned Pad, Tapered Front For Comfort While Bending, Rugged Metal Buckle, Includes Mfr. Model No. 5701: 8-Pocket 11 x 12 In. Tool Pouch, 5703: 3-Pocket 11 x 12 In. Utility Pouch, 5706: Hammer Holder 4-1/8 x 5 In., 5704 Medium Padded Tool Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Retainer, Beehive (A046096)
- CAPRI TOOLS 1/2 in Drive 10 mm Hex Bit Socket (3-0542)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 31 Pockets (DWST560103)
- KLEIN TOOLS Black Leather 2 Pockets, 5118R (5118R)
- KLEIN TOOLS Tool Holder Tension Straps (5890)
- KLEIN TOOLS Black Leather 1 Pockets, 5188 (5188)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55427 (55427)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- Klein Tools Tool Belts & Pouches