Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Leather
Mfr # 5207M
Zoro # G3687756
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Includes Tool Loops And Chain-Tape Thong
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5207M
- Zoro # G3687756
- UPC # 092644552137
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 32 in to 40 in |
Width | 1 1/2 in |
Size | M |
Overall Width | 1 1/2 in |
Overall Length | 48 in |
Maximum Waist Size | 40 in |
Belt Width | 1 1/2 in |
Minimum Waist Size | 32 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Includes Tool Loops And Chain-Tape Thong |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | Tool Loops and Chain-Tape Thong |
Type | Electrician's Leather |
Belt Type | Tool Belt |
Closure Type | Buckle |
Pattern | Solid |
Primary Application | Electrician |
Padded | No |
Belt Color | Black |
Description
Tool Belt, Belt Width 1 1/2 in, Closure Type Buckle, Black, Material Leather, Maximum Waist Size 40 in, Minimum Waist Size 32 in, Overall Length 48 in, Overall Width 1 1/2 in, Padded No, Pattern Solid, Primary Application Electrician, Waist Size 32 in to 40 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-1/4 In, 10 Flute, Cobalt (1433-1.25)
- KNIPEX Blades for Automatic Insulation Stripper (12 49 21)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- WILLIAMS 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (35170)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- KLEIN TOOLS Black Leather 6 Pockets, 5481 (5481)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- Klein Tools Tool Belts & Pouches