Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Tool Belt, Black, Leather
Mfr # 5202XL
Zoro # G7532201
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps
- Waist Size 46 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5202XL
- Zoro # G7532201
- UPC # 092644552076
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 46 in to 54 in |
Size | Xl |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 58 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 46 in |
Belt Width | 1 1/2 in |
Details
Item | Tool Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps |
Measurement Type | SAE |
Belt Type | General Purpose Belt |
SAE or Metric | SAE |
Type | X-Large |
Closure Type | Buckle |
Pattern | Solid |
Belt Color | Black |
Primary Application | Ironworker |
Padded | No |
Description
When you are looking for a tool belt, the KLEIN TOOLS 5202XL Black Leather General Purpose Belt is an excellent choice. This durable leather belt has two compartments and offers storage for up to 13 tools. The 1 1/2 in. wide general purpose belt features a buckle closure and 58 in. overall length. Made of black leather, this large size xl tool belt is ideal for carrying around tools such as hammers, screwdrivers and pliers while working on your projects. It can fit waist sizes from 46 in to 54 in., making it suitable for most users. When you need a reliable tool belt that offers plenty of storage space, the KLEIN TOOLS 5202XL Black Leather General Purpose Belt is the one you will want to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 4 1/2 in Round Nose Plier ESD Cushion Grip Handle (J2856RNMP)
- ASIMETO 6" x 0.0005"/0.01mm Digital Caliper With Adjustable Measuring Jaw (7317060)
- CMT Router Bit, 2 Flutes, 2-5/32 in. L (838.285.11)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets (5125)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202M)
- KLEIN TOOLS Black Leather 1 Pockets, 5185 (5185)
- KLEIN TOOLS Tool Pouch, Pouch, Bolt Retention, Canvas, 10", natural, No. 4 Canvas, 1 Pockets (5416TBR)
- KLEIN TOOLS Tool Pouch, Bull-Pin Holder, Leather (5417T)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Tool Pouch, Pliers Holders - Open Bottom, Leather, 1 Pockets (5107-9)
- Klein Tools Tool Belts & Pouches