Shop All Tool Belts & Pouches
This Product is Discontinued
Klein Tools
Tool Belt, Tool Belt, Black, Leather, 0 Pockets (Discontinued)
Mfr # 5245
Zoro # G6516730
This Product is Discontinued
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Padded Liner with Breathable Mesh Interior; Thick, Rugged Leather Belt Ends; Side Handles for Ease of Lifting
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5245
- Zoro # G6516730
- UPC # 092644200250
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Length | 44-1/2" |
Size | M |
Waist Size | 31 in to 34 in |
Width | 2 in |
Depth | 1/2 in |
Height | 44 1/2 in |
Overall Width | 5 in |
Overall Length | 44 1/2 in |
Maximum Waist Size | 34 in |
Belt Width | 2 in |
Minimum Waist Size | 31 in |
Description
Tool Belt, Belt Width 2 in, Closure Type Buckle, Black, Material Leather, Maximum Waist Size 34 in, Minimum Waist Size 31 in, Overall Length 44 1/2 in, Overall Width 5 in, Padded Yes, Pattern Rugged, Primary Application General Purpose, Waist Size 31 in to 34 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.