Shop All Tool Belts & Pouches
This Product is Discontinued
Klein Tools
Tool Belt, Tool Belt, Black, Ballistic Polyester and Leather, 0 Pockets (Discontinued)
Mfr # 5246
Zoro # G6516721
This Product is Discontinued
Key Features
- Material Ballistic Polyester and Leather
- Tool Storage Type Included Tool Belt
- Color Black
- Features Padded Liner with Breathable Mesh Interior; Thick, Rugged Leather Belt Ends; Side Handles for Ease of Lifting
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5246
- Zoro # G6516721
- UPC # 092644200267
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Size | L |
Width | 2" (Belt Width), 5" (Overall Width) |
Depth | 1/2" |
Height | 49" |
Waist Size | 35 in to 39 in |
Length | 49" |
Details
Item | Tool Belt |
Material | Ballistic Polyester and Leather |
Tool Storage Type Included | Tool Belt |
Color | Black |
Features | Padded Liner with Breathable Mesh Interior; Thick, Rugged Leather Belt Ends; Side Handles for Ease of Lifting |
SAE or Metric | SAE |
Belt Type | Padded Breathable |
Includes | Metal Connection Points to Attach Suspenders for Extra Support |
Number of Pockets | 0 |
For Use With | Klein Tools Tradesman Pro Pouches |
Measurement Type | SAE |
Type | Heavy Duty |
Description
Tool Belt, Material Ballistic Polyester, Leather, Waist Size 35 in to 39 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.