Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather
Mfr # 5420XL
Zoro # G0910397
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Features Has Separate Reel-Strap with Its Own Buckle That Lets You Quickly and Conveniently Put On or Take Off a Klein Tie-Wire Reel and Optional Pad Without Removing the Belt or Your Tool Pouch
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5420XL
- Zoro # G0910397
- UPC # 092644552588
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 44" to 52" |
Width | 2" |
Size | Xl |
Details
Item | Ironworkers Heavy-Duty Tie-Wire Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Features | Has Separate Reel-Strap with Its Own Buckle That Lets You Quickly and Conveniently Put On or Take Off a Klein Tie-Wire Reel and Optional Pad Without Removing the Belt or Your Tool Pouch |
Measurement Type | SAE |
SAE or Metric | SAE |
Belt Type | Heavy Duty Tie Wire Belt |
Description
Ironworkers Heavy-Duty Tie-Wire Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- ANCOR Double Crimp Ratchet Tool f/26-10 AWG (703030)
- IRWIN Dovetail/Jamb Saw, 10 In, 14 TPI (2014450)
- KLEIN TOOLS Tool Apron, Electricians Tool Apron - Med/L, Heavy Duty Canvas, 6 Pockets (42201)
- KLEIN TOOLS Black Leather 11 Pockets, 5167 (5167)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- KLEIN TOOLS Iron Worker Tool Holder Essentials Set (5800HRN)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- Klein Tools Tool Belts & Pouches