Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather
Mfr # 5420L
Zoro # G0588415
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Features Strong Double-Tongue Buckle with Keeper; Embossed Basket-Weave Pattern
- Measurement Type SAE
- Belt Type Heavy Duty Tie Wire Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5420L
- Zoro # G0588415
- UPC # 092644552571
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 40" to 48" |
Width | 2" |
Size | L |
Details
Item | Ironworkers Heavy-Duty Tie-Wire Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Features | Strong Double-Tongue Buckle with Keeper; Embossed Basket-Weave Pattern |
Measurement Type | SAE |
Belt Type | Heavy Duty Tie Wire Belt |
SAE or Metric | SAE |
Description
Ironworkers Heavy-Duty Tie-Wire Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/16 (C18454)
- MILWAUKEE TOOL M12 FUEL™ HACKZALL® Recip Saw Kit w/ Battery (2520-21XC, 48-11-2420)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415L)
- KLEIN TOOLS Tool Belt, Tool Belt, Blue, Polypropylene (5204)
- KLEIN TOOLS Black Leather 5 Pockets, 5126 (5126)
- KLEIN TOOLS Black Ballistic Nylon 6 Pockets, 5241 (5241)
- KLEIN TOOLS Belt, Tradesman Proâ„¢ Modular Tool Belt - M, Black, Ballistic Polyester and Leather (55918)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- GATORBACK Professional Carpenter's Tool Belt Combo - Extra-Large 40" - 44" (B140-XL)
- Klein Tools Tool Belts & Pouches