Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather
Mfr # 5420
Zoro # G0588406
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Belt
- Features Strong Double-Tongue Buckle with Keeper; Embossed Basket-Weave Pattern
- Measurement Type SAE
- Belt Type Heavy Duty Tie Wire Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5420
- Zoro # G0588406
- UPC # 092644552557
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2" |
Waist Size | 36" to 44" |
Size | M |
Details
Item | Ironworkers Heavy-Duty Tie-Wire Belt |
Material | Leather |
Tool Storage Type Included | Tool Belt |
Features | Strong Double-Tongue Buckle with Keeper; Embossed Basket-Weave Pattern |
Measurement Type | SAE |
Belt Type | Heavy Duty Tie Wire Belt |
SAE or Metric | SAE |
Description
Ironworkers Heavy-Duty Tie-Wire Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- LENOX Portable Band Saw Blades, 18 TPI, PK3 (8011638EW18)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- KLEIN TOOLS Tool Pouch, Modbox, 6-Pocket (55830MB)
- KLEIN TOOLS Black Leather 7 Pockets, 5166 (5166)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- KLEIN TOOLS Bag/Tote, Tool Pouch, White, Canvas, 1 Pockets (5142)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, M, 27 Pockets, 5710M (5710M)
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- Klein Tools Tool Belts & Pouches