Shop All Tool Belts & Pouches
Klein Tools
Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick, Cotton/Polyester Webbing
Mfr # 5425XL
Zoro # G0910406
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester Webbing
- Tool Storage Type Included Tool Belt
- Features Features A Forged, Quick-Release Buckle for Emergency Situations Where the User Has to Quickly Disengage the Belt
- SAE or Metric SAE
- Waist Size 38" to 58"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 5425XL
- Zoro # G0910406
- UPC # 092644554513
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 38" to 58" |
Width | 2" |
Details
Item | Cotton/Polyester Blend Tool Belt w/Quick |
Material | Cotton/Polyester Webbing |
Tool Storage Type Included | Tool Belt |
Features | Features A Forged, Quick-Release Buckle for Emergency Situations Where the User Has to Quickly Disengage the Belt |
SAE or Metric | SAE |
Belt Type | Tool Belt |
Measurement Type | SAE |
Description
Cotton/Polyester Blend Tool Belt w/Quick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 2.56 In, 10.70 In (235-U)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- WELLER Crescent 1/8 in. X 3/8 in. drive SAE 6 Point Standard Hex Bit Socket 1 pc (CHBS0N)
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH (48-22-7508)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420L)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709L)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- KLEIN TOOLS Black Leather 8 Pockets, 5178 (5178)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 1 Pockets (5416TSR)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 4 Pockets (42245)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- Klein Tools Tool Belts & Pouches