Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Tool Bag, Black, Canvas, 13 Pockets
Mfr # 510216SPBLK
Zoro # G5957924
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Black
- Material Canvas
- Features Tool Bag
- Number of Pockets 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 510216SPBLK
- Zoro # G5957924
- UPC # 092644200298
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 16" |
Shoulder Strap Width | 2 in |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Color | Black |
Material | Canvas |
Features | Tool Bag |
Number of Pockets | 13 |
Number of Inside Pockets | 13 |
Number of Outside Pockets | 0 |
Primary Application | Tool Storage |
Machine Washable | No |
Reinforced Bottom | Yes |
Bag Style | Deluxe |
Material Weight | 3.7 lb |
Total Storage Capacity | 0.78 cu ft |
Shape | Rectangle |
Includes Laptop Pocket | No |
Part of a Modular System | No |
Drain Holes | No |
Number of Shoulder Straps | 1 |
Number of Bags | 1 |
Description
Tool Bag, Bag Style Deluxe, Material Canvas, Closure Type Hinge, Number of Bags 1, Overall Height 14 in, Overall Depth 6 in, Overall Width 16 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Moisture-Resistant Vinyl Bottom, Removable Shoulder Strap, Steel Frame Mouth, Includes Removable, Adjustable Shoulder Strap, Includes Laptop Pocket No, Machine Washable No, Material Weight 3.7 lb, Number of Handles 2, Number of Inside Pockets 13, Number of Outside Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 3/64in (E11-003)
- CRESCENT NICHOLSON 6" Square Double Cut Bastard File (12967)
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- H & H INDUSTRIAL PRODUCTS 3/8-16 Wire Threading Insert Installation Tool (1011-0221)
- KLEIN TOOLS Hard-Body Bucket, 29-Pocket Aerial Bucket, Black (5144BHB14OS)
- KLEIN TOOLS Bag/Tote, Tool Bag, Yellow, Canvas, 0 Pockets (5539YEL)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- KLEIN TOOLS Tool Bag, Canvas Bag with Zipper, Large Blue, Blue, Canvas (5539LBLU)
- KLEIN TOOLS Tool Bag, Stand-up Zipper Bags, 7-Inch and 14-Inch, 2-Pack, Gray/Black, Blue/Black (55559)
- SALISBURY Backpack, Tool Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- Klein Tools Tool Bags, Backpacks & Totes