Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Red, Canvas
Mfr # 5539LRED
Zoro # G6233965
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Canvas
- Features Tool Bag
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5539LRED
- Zoro # G6233965
- UPC # 092644559280
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Details
Item | Tool Bag |
Color | Red |
Material | Canvas |
Features | Tool Bag |
Description
Tool Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 20 mm Size 6 pt Standard Depth, Black Oxide (4LXU1)
- WILLIAMS 3/8" Drive, 1" SAE Socket, 6 Points (BD-632)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (CY-13 R-1/2)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5139)
- KLEIN TOOLS Bucket Bag, Natural, No. 4 Canvas, 2 Pockets (5416TC)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 10 Pockets (5102-14SP)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144B)
- 2W INTERNATIONAL Large Wheeled Turnout Gear Bag, Lime (GB95-01)
- Klein Tools Tool Bags, Backpacks & Totes