Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black
Mfr # 55569
Zoro # G310087477
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black
- Material 1680d Polyester, 2520d Polyester Bottom, Nylon
- Features Reinforced Bottom, Stand-Up Pouch, Carabiner
- Includes (5) Stand-Up Zipper Bags
- Width 2'' (5.1 cm); 2.3'' (5.71 cm); 2.5'' (6.4 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55569
- Zoro # G310087477
- UPC # 92644555695
- Country of Origin Philippines
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 2'' (5.1 cm); 2.3'' (5.71 cm); 2.5'' (6.4 cm) |
Length | 14'' (35.6 cm); 10'' (25.4 cm); 9'' (22.9 cm); 8.5'' (21.6 cm); 7'' (17.8 cm) |
Overall Depth | 4.5'' (11.4 cm); 6'' (15.2 cm); 6.5'' (16.5 cm); 7.5'' (19.1 cm) |
Details
Item | Tool Bag |
Color | Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black |
Material | 1680d Polyester, 2520d Polyester Bottom, Nylon |
Features | Reinforced Bottom, Stand-Up Pouch, Carabiner |
Includes | (5) Stand-Up Zipper Bags |
Primary Application | Storage |
Total Storage Capacity | Blue 31.5 cu in; Dark Gray 63 cu in; Yellow 75 cu in; Orange 62.2 cu in; Light Gray 84.4 cu in |
Description
Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long 35.56 cm dark gray bag, 7-Inch long 17.78 cm royal blue bag, 9-Inch long 22.86 cm light gray bag, 8.5-Inch long 21.59 cm orange bag and a 10-Inch long 25.4 cm yellow bag. Each includes a carabiner to easily attach to tool bags and belts not for human support. Gusseted bottom allows bags to stand-up for easy access to tools. Aluminum carabiners easily clip to tool bags or tool belts. Heavy duty 1680d material stands up to any jobsite conditions. Body of bag made with heavy duty moisture resistant 1680d material. Note: Products in photos not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 4.0mm Ball End L-Wrench (10960)
- WRIGHT TOOL 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (8728)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- KLEIN TOOLS Tool Bag, Red/Yellow/Blue, Canvas, 1 Pockets (5539LCPAK)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-20)
- 3M DBI-SALA Spill Control Safe Bucket, Black, Yellow, Vinyl (1500139)
- Klein Tools Tool Bags, Backpacks & Totes