Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Orange, Impact Resistant Polymers
Mfr # 54812MB
Zoro # G010832483
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Impact Resistant Polymers
- Features IP65 Rated; Clear, Stay-Put Lid Design; 3 Removable Dividers
- Size With Dividers, (4) Compartments Approx. 3'' x 7'' (7.6 cm x 17.8 cm) Each
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54812MB
- Zoro # G010832483
- UPC # 92644548123
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | With Dividers, (4) Compartments Approx. 3'' x 7'' (7.6 cm x 17.8 cm) Each |
Width | 9" |
Length | 16.2" |
Details
Item | Tool Bag |
Color | Orange |
Material | Impact Resistant Polymers |
Features | IP65 Rated; Clear, Stay-Put Lid Design; 3 Removable Dividers |
Weight | 2.2 lb |
Description
Klein Tools MODbox Tool Bag, Tote, and Backpack Component Box comes with 3 removable dividers and a stay-put lid designed to keep contents from shifting. The clear lid provides an easy view of contents. Component box is IP65 rated and made with impact resistant polymers. Designed to connect to the bottom of the Electrician's Backpack, Tool Tote or Tool Bag Cat. Nos. 62201MB, 62202MB, 66203MB which easily connects with other MODbox components to make a custom mobile workstation. Connect to the bottom of MODBox tool bags for additional storage. IP65 rated; impact resistant polymers; one hand release. Part of MODbox Mobile Workstation; interconnecting tool storage. One handed system release mechanism for quick toolbox removal and reconfiguration. Top interlocks with MODbox Electrician's Backpack Cat. No. 62201MB, Tool Tote Cat. No. 62202MB or Tool Bag Cat. No. 62203MB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL CO. holeSaw adapter Copilot (5320)
- PROTO 1/2 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (J7419M)
- IRWIN Replacement Spring 5 Pc. (4050ZR)
- DEWALT 1/8" Split Point drill bit (DW1908)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- KLEIN TOOLS Bucket Bag, Orange, Vinyl, 0 Pockets (5109CSV)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 15 Pockets (5144B)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KLEIN TOOLS Glove and Sleeve Bag, Natural, #4 Canvas, 1 Pockets (5122-18)
- KLEIN TOOLS Tool Bag, Black, Canvas, 13 Pockets (510218SPBLK)
- DEWALT Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- Klein Tools Tool Bags, Backpacks & Totes