Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Natural, No. 8 Canvas
Mfr # 5539LNAT
Zoro # G6233983
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material No. 8 Canvas
- Features Wide-Bottom for Stability, Brass Grommet
- Size Large
- Type Zipper Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5539LNAT
- Zoro # G6233983
- UPC # 092644559266
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Height | 8" (20.3 cm) |
Details
Item | Tool Bag |
Color | Natural |
Material | No. 8 Canvas |
Features | Wide-Bottom for Stability, Brass Grommet |
Type | Zipper Pouch |
Closure Type | Zipper |
Weight | 7 oz (198 g) |
Tether Capable | No |
Description
Canvas Bag with Zipper,Large Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Hand Gr, 8"x5" 3/8"W, 3/4"D (CF757)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2440)
- FOWLER 0-1"/25mm Xtra-Value Digital Thickness Gage (545548300)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Canvas, 1 Pockets (5105-24)
- KLEIN TOOLS Bucket Bag, Black, Canvas, 1 Pockets (5109P)
- KLEIN TOOLS Tool Bag, Tradesman Pro™ Tool Tote, 40 Pockets, 10-Inch (5541610-14)
- KLEIN TOOLS Bucket Bag, Black, 4 Flame Resistant Canvas, 1 Pockets (5104FR)
- KLEIN TOOLS Bolt Bag, Natural, No. 4 Canvas (5416TCP)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- JONARD TOOLS 25 Pocket Tool Roll Up Pouch (H-125)
- Klein Tools Tool Bags, Backpacks & Totes