Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Blue, Canvas
Mfr # 5539LBLU
Zoro # G6233999
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Canvas
- Features Canvas Bag with Zipper,Large Blue
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 5539LBLU
- Zoro # G6233999
- UPC # 092644559273
- Country of Origin Mexico
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Details
Item | Tool Bag |
Color | Blue |
Material | Canvas |
Features | Canvas Bag with Zipper,Large Blue |
Description
Canvas Bag with Zipper,Large Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-N (44384)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 7/64 (C97304)
- EUROBOOR TCT Annular Cutter with Universal Shank, 7/8" x 2" (HMLU.7/8)
- KLEIN TOOLS Tool Tote, Black, Polyester, 12 Pockets (58888)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680D Ballistic Nylon, 42 Pockets (55469)
- KLEIN TOOLS Tool Bag, Red/Yellow/Blue, Canvas, 1 Pockets (5539LCPAK)
- KLEIN TOOLS Tool Kit Case, Black, polypropylene (33536)
- KLEIN TOOLS Tool Bag, Black, No. 8 Black Canvas (510212BLK)
- KLEIN TOOLS Bucket Bag, White, Canvas, Leather, 1 Pockets (5104MINI)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- Klein Tools Tool Bags, Backpacks & Totes