Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets
Mfr # 62203MB
Zoro # G808454613
product price: $99.98
/ea
Free Shipping & Returns
$99.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Orange
- Material 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
- Features Connects to Klein's MODbox™ Mobile Workstation and Components
- Number of Pockets 28
- For Use With Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 62203MB
- Zoro # G808454613
- UPC # 92644620386
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black/Orange |
Material | 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom |
Features | Connects to Klein's MODbox™ Mobile Workstation and Components |
Number of Pockets | 28 |
For Use With | Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation. |
Description
Klein's Tool Bag features 28 pockets for plenty of tool storage, internal headlamp bracket to light up the interior of the bag. Built-in technology to seamlessly connect to Klein's MODbox Mobile Workstation and other MODbox components to make a custom mobile workstation. 28 Pockets and large spacious interior for plenty of tool storage. Made of water resistant 1680d material for durability. Connects to Klein's MODbox Mobile Workstation and components. Fully molded bottom protects from the elements. Shoulder strap with extra padding and handles for easy carrying. Outside has side mesh pockets and a metal tape measure holder.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.50"L, GP Phenolic (0040-D)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE80)
- SUPERIOR TILE CUTTER AND TOOLS Margin Trowel, SquareNotch, 10-11/16in. L (ST350)
- KLEIN TOOLS Tool Tote, Black, 1680d Ballistic Material, 20 Pockets (554158-14)
- KLEIN TOOLS Tradesman Pro™ Tool Master Tool Bag Backpack, 48 Pockets, 19.5-Inch (55485)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- KLEIN TOOLS Bucket Bag, Black, Canvas, 1 Pockets (5109P)
- KLEIN TOOLS Backpack, Lineman Backpack, Orange (5185ORA)
- KLEIN TOOLS Flame-Resistant Bolt Bag, Black, Canvas, 3 Pockets (5416TFR)
- SSN Tool Bag, Heavy-Duty Mesh Equipment Bag, Blue, Blue (SNBCNETB)
- Klein Tools Tool Bags, Backpacks & Totes