Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Black, No. 8 Black Canvas
Mfr # 510212BLK
Zoro # G303658189
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material No. 8 Black Canvas
- Features Moisture-Resistant Vinyl Bottom, Steel Frame Mouth
- Number of Inside Pockets 1
- Closure Type (2) Leather Retaining Straps with Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 510212BLK
- Zoro # G303658189
- UPC # 92644201035
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Item | Tool Bag |
Color | Black |
Material | No. 8 Black Canvas |
Features | Moisture-Resistant Vinyl Bottom, Steel Frame Mouth |
Number of Inside Pockets | 1 |
Closure Type | (2) Leather Retaining Straps with Buckles |
Weight | 2 lb (0.9 kg) |
Type | Tool Bag |
Tether Capable | No |
Description
The Klein Tools Canvas Tool Bag is constructed in all black for a classic look. The 12-Inch (30.5 cm) bag is built of heavy-duty No. 8 black canvas. Features two retaining straps with buckles for a secure closure plus stitched and riveted leather handles for comfort and strength. The bag's vinyl bottom and lower sides offer extra support and moisture resistance, while the non-scratch studs on the base protect against wear. The bag's seams are reinforced with rivets for added durability. 12-Inch tool bag has steel-frame mouth with hinge for rugged use. Heavy-duty No. 8 black canvas with buckles and leather handles. Moisture-resistant, vinyl bottom with non-scratch studs. Moisture resistant vinyl bottom. Non-scratch feet on base protect against wear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Evox Phillips Screwdriver , Chrome-plated, Black Tips, #0, OAL 156mm (012021003)
- MITEE-BITE PRODUCTS Low Vacuum Indicator with Spring (45030)
- CHICAGO PNEUMATIC Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 17,000 RPM (CP9107)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- KLEIN TOOLS Wide-Mouth Tool Bag, Natural/Brown, Canvas, 1 Pockets (5102-16)
- KLEIN TOOLS No. 4 Canvas, Off-White, 17" (43.2 cm) Height, Off-White, No. 4 Canvas (5114DSC)
- KLEIN TOOLS Backpack, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom (55604)
- KLEIN TOOLS Flat Zippered Tool Bags, Black, Polyester, 1 Pockets (69406)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 2 Pockets (5182BLA)
- KLEIN TOOLS Wide-Mouth Tool Bag, Brown, Leather, 0 Pockets (5108-24)
- PLATT Master Technician Carrying Case, Black, Nylon, 50 Pockets (669ZT)
- Klein Tools Tool Bags, Backpacks & Totes