Shop All Tool Bags, Backpacks & Totes
Klein Tools
Tool Bag, Black, Canvas, 13 Pockets
Mfr # 510218SPBLK
Zoro # G5957933
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- Features Moisture-Resistant Vinyl Bottom, Removable Shoulder Strap, Steel Frame Mouth
- Number of Pieces 1
- Includes Removable, Adjustable Shoulder Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 510218SPBLK
- Zoro # G5957933
- UPC # 092644200311
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 18 in |
Height | 14 in |
Length | 18 in |
Overall Depth | 6 in |
Shoulder Strap Width | 2 in |
Description
Tool Bag, Bag Style Deluxe, Material Canvas, Closure Type Hinge, Number of Bags 1, Overall Height 14 in, Overall Depth 6 in, Overall Width 18 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Moisture-Resistant Vinyl Bottom, Removable Shoulder Strap, Steel Frame Mouth, Includes Removable, Adjustable Shoulder Strap, Includes Laptop Pocket No, Machine Washable No, Material Weight 4 lb, Number of Handles 2, Number of Inside Pockets 13, Number of Outside Pockets 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 x 13/16 in. Oblong Punch (76371)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- DRILL AMERICA 25/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO25/64)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- KLEIN TOOLS Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- KLEIN TOOLS Tool Tote, Brown, Leather, 0 Pockets (5115)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- KLEIN TOOLS Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- KLEIN TOOLS 1680d Ballistic Weave Body, Black/Orange/Gray, 19.25" (48.9 cm) Height (55482)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #8 Canvas, Natural, #8 Canvas, 1 Pockets (5124-15)
- FLUKE Tool Bucket, Black/Yellow, Synthetic (TB25)
- Klein Tools Tool Bags, Backpacks & Totes