Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Klein Tools
Tool Backpack, Camouflage, Ballistic Nylon, 39 Pockets (Discontinued)
Mfr # 55421BP14CAMO
Zoro # G4022308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Camouflage
- Material Ballistic Nylon
- Features Front Zipper Pocket for Small Parts and Tools, Hard Molded Front Pocket Protects Safety Glasses, Orange Interior for Easy Tool Visibility, Taller Bag and Interior Pockets Allow for Long Screwdrivers, Water Resistant 1680D Ballistic Weave for Durability
- Number of Inside Pockets 35
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 55421BP14CAMO
- Zoro # G4022308
- UPC # 092644554384
- Country of Origin Bangladesh
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 20" |
Length | 14-1/2" |
Width | 7-1/4" |
Overall Depth | 14 1/2 in |
Details
Item | Tool Backpack |
Color | Camouflage |
Material | Ballistic Nylon |
Features | Front Zipper Pocket for Small Parts and Tools, Hard Molded Front Pocket Protects Safety Glasses, Orange Interior for Easy Tool Visibility, Taller Bag and Interior Pockets Allow for Long Screwdrivers, Water Resistant 1680D Ballistic Weave for Durability |
Number of Inside Pockets | 35 |
Number of Outside Pockets | 4 |
Closure Type | Zipper |
Number of Pockets | 39 |
Number of Pieces | 1 |
Primary Application | General Purpose |
Series | Tradesman Pro |
Reinforced Bottom | No |
Drain Holes | No |
Web Strap | No |
Includes Laptop Pocket | No |
Shape | Rectangle |
Number of Shoulder Straps | 2 |
Description
Tool Backpack, Bag Style Tool Backpack, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 20 in, Overall Depth 14 1/2 in, Overall Width 14 1/2 in, Reinforced Bottom No, Color Camouflage, Shape Rectangle, Drain Holes No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.