Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Klein Tools
Tool Backpack, Black, Polyester, 25 Pockets (Discontinued)
Mfr # 55439BPTB
Zoro # G6516021
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Polyester
- Features Water Resistant
- Width 7"
- Height 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55439BPTB
- Zoro # G6516021
- UPC # 092644554391
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 7" |
Height | 18-1/2" |
Length | 14" |
Overall Depth | 7 in |
Details
Item | Tool Backpack |
Color | Black |
Material | Polyester |
Features | Water Resistant |
Includes | Organizer pocket for pens, phone, cables and more |
Number of Outside Pockets | 5 |
Number of Pockets | 25 |
Number of Inside Pockets | 20 |
Closure Type | Zipper |
Shape | Rectangle |
Machine Washable | No |
Includes Laptop Pocket | Yes |
Part of a Modular System | No |
Drain Holes | No |
Series | Tradesman Pro |
Number of Shoulder Straps | 2 |
Material Weight | 5.4 lb |
Reinforced Bottom | Yes |
Description
Tool Backpack, Bag Style Laptop Backpack, Material Polyester, Closure Type Zipper, Number of Bags 1, Overall Height 18 1/2 in, Overall Depth 7 in, Overall Width 14 in, Reinforced Bottom Yes, Color Black, Shape Rectangle, Drain Holes No, Features Water Resistant, Includes Organizer pocket for pens, phone, cables and more, Includes Laptop Pocket Yes, Machine Washable No, Material Weight 5.4 lb, Number of Handles 1, Number of Inside Pockets 20, Number of Outside Pockets 5, Number of Pockets 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.