Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Klein Tools
Tool Backpack, Black, Ballistic Nylon, 39 Pockets (Discontinued)
Mfr # 55597
Zoro # G7759809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Material Ballistic Nylon
- Features Cell Phones, Etc, Exterior Tape Thong and Tape Measure Holder, Fully-Molded Bottom Protects From the Elements, Reflective Shoulder Straps With Extra Padding and Handle, Tall Interior Pockets for Long Screwdrivers, Upper Pockets Holds Safety Glasses, Zipper Pocket for Small Parts and Tools
- Width 7"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 55597
- Zoro # G7759809
- UPC # 092644555978
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 7" |
Overall Depth | 14 3/8 in |
Details
Item | Tool Backpack |
Color | Black |
Material | Ballistic Nylon |
Features | Cell Phones, Etc, Exterior Tape Thong and Tape Measure Holder, Fully-Molded Bottom Protects From the Elements, Reflective Shoulder Straps With Extra Padding and Handle, Tall Interior Pockets for Long Screwdrivers, Upper Pockets Holds Safety Glasses, Zipper Pocket for Small Parts and Tools |
Number of Pieces | 1 |
Number of Outside Pockets | 4 |
Number of Pockets | 39 |
Closure Type | Zipper |
Number of Inside Pockets | 35 |
Series | Tradesman Pro |
Number of Shoulder Straps | 2 |
Reinforced Bottom | No |
Web Strap | No |
Primary Application | General Purpose |
Includes Laptop Pocket | No |
Drain Holes | No |
Shape | Rectangle |
Description
Tool Backpack, Bag Style Tool Backpack, Material Ballistic Nylon, Closure Type Zipper, Number of Bags 1, Overall Height 20 in, Overall Depth 14 3/8 in, Overall Width 14 3/8 in, Reinforced Bottom No, Color Black, Shape Rectangle, Drain Holes No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.