Shop All Tool Belts & Pouches
Klein Tools
Tool Apron, Nail/Screw and Tool, Pouch Apron, Leather, 10 Pockets
Mfr # 42242
Zoro # G6025098
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Apron
- Features (4) Slots for Punches or Nail Sets; (2) Heavy Hammer Loops; Stainless Steel Tape-Rule Holder Accepts Most Tape Measures with Belt Clips; Riveted and Stitched for Extra Durability
- Length 54"
- Width 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 42242
- Zoro # G6025098
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 54" |
Width | 5-1/2" |
Height | 9-1/2" |
Details
Item | Nail/Screw and Tool,Pouch Apron |
Material | Leather |
Tool Storage Type Included | Tool Apron |
Features | (4) Slots for Punches or Nail Sets; (2) Heavy Hammer Loops; Stainless Steel Tape-Rule Holder Accepts Most Tape Measures with Belt Clips; Riveted and Stitched for Extra Durability |
Number of Pockets | 10 |
Application | Construction Workers, Carpenters and Other Professionals |
Number of Pieces | 1 |
Description
Nail/Screw and Tool,Pouch Apron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- KLOM KLOM: Lishi Key Cutter (KLOM-LKC)
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (433159)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- KLEIN TOOLS Tool Pouch, Electrician Tool Pouch, 8 Pocket, Cordura(R) Nylon, 8 Pockets (5718)
- KLEIN TOOLS Black Leather 4 Pockets, 5118P4 (5118P4)
- KLEIN TOOLS Black Leather 8 Pockets, 5164T (5164T)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420XL)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- KLEIN TOOLS Black Ballistic Nylon 15 Pockets, 5243 (5243)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (W500)
- Klein Tools Tool Belts & Pouches