Klein Tools

TONEcube Tone Generator (Discontinued)


This Product is Discontinued
Shop for all Test Equipment

Key Features

  • For Use With Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
  • Display LED
  • Application Cable/Wire and Pair Tracing and Continuity Testing
  • Primary Function Copper Cable Tracing (Tone)
  • Features Five Different Tone Sounds Selectable By Tone Switch. Constant Output Level Over Useful Battery Life. Tone Auto-Off After 1.5 Hours. No Battery Drain In Continuity Mode With Leads Open. Separate Status LEDs For Normal And Reverse Line Polarity For Clearer
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length Display No

Description

Tone Generator, Connector Type Alligator Clips, RJ11, Data Safe Monitor No, For Use With Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Features Five Different Tone Sounds Selectable By Tone Switch. Constant Output Level Over Useful Battery Life. Tone Auto-Off After 1.5 Hours. No Battery Drain In Continuity Mode With Leads Open. Separate Status LEDs For Normal And Reverse Line Polarity For Clearer, Waterproof No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products